Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Distressed Boxes Soft Area Rug 5' x 7' Brown

  • Mfr # 3005BROWN5X7

  • Zoro # G413073872


product price: $72.45
/ea

Key Features

Color
Brown
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005BROWN5X7
Zoro #
G413073872
UPC #
847918126640
Country of Origin
Belgium

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.31 in

Details

Color
Brown
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes

Description

Elevate your space with the perfect fusion of comfort, durability, and modern style presented by our modern geometric box design rug. Its moderate 0.31-inch pile height creates a cozy and inviting feel, while its easy-to-clean nature makes spot cleaning and vacuuming a breeze. Crafted with meticulous attention to detail from premium polypropylene fabric and reinforced by a resilient jute backing, this rug showcases exceptional quality and contemporary elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.