Contemporary Distressed Boxes Weather Resistant Indoor/Outdoor Area Rug 5' x 7' Gray
- Mfr # 4032GRAY5X7
- Zoro # G213073874
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4032GRAY5X7
- Zoro #
- G213073874
- UPC #
- 847918127623
- Country of Origin
- Belgium
- Color
- Gray
- Pattern
- Geometric
- Material
- Polypropylene
- Shape
- Rectangular
- Water Resistant
- Yes
- Back Material
- Synthetic
- Includes
- Area Rug
- UV Resistant
- Yes
- Stain Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Description
Experience the perfect harmony of comfort, durability, and versatility with this expertly designed reversible rug, seamlessly blending into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, ensuring unmatched quality and enduring performance. Its dual usage feature simplifies cleaning, providing a hassle-free experience for your convenience. The captivating distressed geometric box pattern enhances the visual allure of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.