Contemporary Distressed Circle Runner Rug 2 ft x 7 ft Brown

  • Mfr # WR31BROWN2X7

  • Zoro # G222735091


product price: $67.99
/ea

Key Features

Width (In.)
24 in
Thickness
0.39 in
Pattern
Geometric
Includes
Area Rug
Backing Material
Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR31BROWN2X7
Zoro #
G222735091
UPC #
847918137080
Country of Origin
Turkey

Dimensions

Width (In.)
24 in
Thickness
0.39 in
Size
2' x 7'
Length (In.)
84 in

Details

Pattern
Geometric
Includes
Area Rug
Backing Material
Jute
Shape
Runner
Material
Polypropylene
Machine Washable
No
Color
Brown
Item
Runner Rug

Description

Explore the pinnacle of comfort and style with our contemporary abstract circles area rug featuring shades of blue, gray, black, and ivory. With It's lavish 0.39-inch pile height, this abstract rug provides a velvety soft ness that envelops any space in cozy comfort. Effortless upkeep, as it effortlessly withstands spot cleaning and vacuuming. Meticulously craft ed from premium polypropylene and fortified with a sturdy jute backing, this rug epitomizes enduring charm and durability. Exceptional Durability: Craft ed to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kids room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances It's stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shift ing and sliding, ensuring you enjoy your rug for years to come. Machine-Woven Comfort: Skillfully craft ed using advanced weaving technology, our rugs strike the perfect balance between plush comfort and enduring quality for any room. Versatile Sizing Options: Available in a range of sizes to ensure the perfect fit for any space in your home. Low-Maintenance Luxury: Enjoy the beauty of our rug with minimal effort. Regular vacuuming and simple spot cleaning with mild detergent are all it takes to maintain It's pristine appearance. Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.