
Shop WORLD RUG GALLERY
See all product information
Contemporary Floral Indoor/Outdoor Area Rug 7'10" x 10' Gray
Mfr # 5566GRAY8X10
Zoro # G113074230
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5566GRAY8X10
Zoro #
G113074230
UPC #
847918115842
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.28 in
Details
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Stain Resistant
Yes
Includes
Area Rug
Back Material
Synthetic
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Description
Liven up your indoor or outdoor decor with this bohemian inspired eclectic rug. It features a tribal design coupled and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.