Contemporary Floral Indoor/Outdoor Runner Rug 2' x 7' Runner Gray

  • Mfr # 5566GRAY2X7

  • Zoro # G813074264


product price:  $29.99
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5566GRAY2X7
Zoro #
G813074264
UPC #
847918115446
Country of Origin
Türkiye

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.28 in

Details

Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Stain Resistant
Yes
Back Material
Synthetic
UV Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable

Description

Liven up your indoor or outdoor decor with this bohemian inspired eclectic rug. It features a tribal design coupled and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.