Shop WORLD RUG GALLERY
See all product information
Contemporary Floral Leaves Nature Inspired Indoor/Outdoor Runner Rug 7' 10'' x 10' Beige
Mfr # 4033BEIGE2X7
Zoro # G513074021
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4033BEIGE2X7
Zoro #
G513074021
UPC #
847918127333
Country of Origin
Belgium
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in
Details
Color
Beige
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Stain Resistant
Yes
Back Material
Synthetic
Water Resistant
Yes
Description
Discover the perfect blend of comfort, durability, and versatility with this reversible rug designed for both indoor and outdoor use. Crafted with precision in Belgium, this rug is machine-made using 100% polypropylene, guaranteeing its quality and longevity. Its dual usage feature ensures easy cleaning, making it a practical choice for any home. The tropical floral design accompanies a sleek palm frond pattern, adding a touch of exotic beauty and visual allure to any space. Elevate your decor with this stylish rug that embodies both functionality and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.