Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Floral Leaves Reversible Recycled Plastic 3' X 5' Navy Outdoor Rug
- Mfr # 6072NAVY3X5
- Zoro # G913073808
product price:Â
$
32.69
/ea
Key Features
Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6072NAVY3X5
- Zoro #
- G913073808
- UPC #
- 847918133075
- Country of Origin
- India
- Color
- Navy
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- Features
- Stain Resistant; Water Resistant; Hose Washable
- UV Resistant
- Yes
- Back Material
- Synthetic
- Stain Resistant
- Yes
- Includes
- Area Rug
- Water Resistant
- Yes
Dimensions
- Size
- 3 ft 4 in x 5 ft
- Length (In.)
- 60 in
- Width (In.)
- 40 in
- Thickness
- 0.1 in
Description
Infuse vibrancy into your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug. Boasting a tropical floral design and vibrant colors, this rug adds a lively touch to any setting. Maintenance is a breeze-simply rinse with a garden hose and soapy water, and let it air dry. Crafted for both indoor and outdoor use, this collection offers area rugs suitable for all spaces. Ideal for Patios, RVs, camping, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips. Elevate your decor with this stylish and practical straw rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.