Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Flowers Weather Resistant Indoor/Outdoor Area Rug 5' x 7' Green
- Mfr # 4026GREEN5X7
- Zoro # G513074137
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4026GREEN5X7
- Zoro #
- G513074137
- UPC #
- 847918127418
- Country of Origin
- Belgium
- Color
- Green
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Synthetic
- Includes
- Area Rug
- Stain Resistant
- Yes
- Water Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- UV Resistant
- Yes
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Description
Explore the ideal combination of comfort, durability, and versatility with this reversible rug, expertly designed for seamless integration into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, guaranteeing exceptional quality and long-lasting performance. Its dual usage feature facilitates effortless cleaning, ensuring a hassle-free experience for your convenience. The captivating geometric floral pattern enhances the visual appeal of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.