Contemporary Geometric Indoor/Outdoor Runner Rug 2 ft 3 in x 10 ft Blue
- Mfr # 411BLUE23X10
- Zoro # G722734136
product price:Â
$
56.99
/ea
Key Features
Size
2'3" x 10'
Color
Blue
Style
Geometric
Material
Polypropylene
Shape
Runner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411BLUE23X10
- Zoro #
- G722734136
- UPC #
- 847918144514
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Geometric
- Material
- Polypropylene
- Shape
- Runner
- Item
- Indoor/Outdoor Runner Rug
- Backing Material
- Polypropylene
- Includes
- Indoor/Outdoor Area Rug
- Machine Washable
- No
Dimensions
- Size
- 2'3" x 10'
- Length (In.)
- 120 in
- Width (In.)
- 27 in
- Thickness
- 0.19 in
Description
Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor spaces. Expertly machine-made in Egypt from 100% polypropylene, this rug captures the authentic texture of natural sisal while providing superior strength and long-lasting performance. Its dual-purpose design makes it a practical choice for living rooms, dining areas, patios, balconies, kitchens, and entryways alike. The bohemian-inspired pattern adds warmth and visual charm, effortlessly enhancing modern, rustic, or coastal decor styles. Crafted for easy cleaning and maintenance, this flatweave rug resists moisture, stains, and fading - making it ideal for high-traffic or outdoor environments. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it offers endless versatility to suit any layout or design theme. The Natural Sisal Look Collection brings together boho-inspired beauty and everyday practicality, creating the perfect balance of style, durability, and low-maintenance comfort for any indoor or outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.