
Contemporary Geometric Indoor/Outdoor Runner Rug 2 ft 3 in x 6 ft Blue
Mfr # 411BLUE23X6
Zoro # G122734620
product price: $45.99
/eaKey Features
Size
2'3" x 6'
Color
Blue
Style
Geometric
Material
Polypropylene
Shape
Runner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
411BLUE23X6
Zoro #
G122734620
UPC #
847918144453
Country of Origin
Türkiye
Dimensions
Size
2'3" x 6'
Length (In.)
72 in
Width (In.)
27 in
Thickness
0.19 in
Details
Color
Blue
Style
Geometric
Material
Polypropylene
Shape
Runner
Item
Indoor/Outdoor Runner Rug
Includes
Indoor/Outdoor Area Rug
Machine Washable
No
Backing Material
Polypropylene
Description
Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor spaces. Expertly machine-made in Egypt from 100% polypropylene, this rug captures the authentic texture of natural sisal while providing superior strength and long-lasting performance. Its dual-purpose design makes it a practical choice for living rooms, dining areas, patios, balconies, kitchens, and entryways alike. The bohemian-inspired pattern adds warmth and visual charm, effortlessly enhancing modern, rustic, or coastal decor styles. Crafted for easy cleaning and maintenance, this flatweave rug resists moisture, stains, and fading - making it ideal for high-traffic or outdoor environments. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it offers endless versatility to suit any layout or design theme. The Natural Sisal Look Collection brings together boho-inspired beauty and everyday practicality, creating the perfect balance of style, durability, and low-maintenance comfort for any indoor or outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.