Contemporary Geometric Reversible Plastic 7'10''X10' Black Outdoor Rug

  • Mfr # 6059BLACK8X10

  • Zoro # G513073093


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6059BLACK8X10
Zoro #
G513073093
UPC #
847918121355
Country of Origin
India

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.1 in

Details

Color
Black
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Water Resistant
Yes
Back Material
Synthetic
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug

Description

Liven up your indoor or outdoor decor with this modern reversible straw rug. It features a tribal geometric bohemian design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces. Great for Patios, RVs, camping, patio decks, sunroom, playrooms, pet mats, kid's mats, traveling, picnics, casual hikes, beach trips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.