Contemporary Geometric Stripe Non-Slip Runner Rug 2' x 7' Yellow

  • Mfr # 511YELLOW2X7

  • Zoro # G413073919


product price: $36.99
/ea

Key Features

Color
Yellow
Pattern
Bohemian
Material
Nylon
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511YELLOW2X7
Zoro #
G413073919
UPC #
847918062207
Country of Origin
Egypt

Dimensions

Size
1 ft 10 in x 7 ft
Length (In.)
84 in
Width (In.)
22 in
Thickness
0.2 in

Details

Color
Yellow
Pattern
Bohemian
Material
Nylon
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Back Material
Latex

Description

Contemporary Geometric Stripe Non-Slip Area Rug is a fusion of modern style and practicality, making it a splendid addition to any home. Its robust 100% nylon composition and machine-woven loop texture promise enduring quality, ensuring that the vibrant yellow hues stay fresh and lively over time. Designed to cater to the dynamics of everyday life, it features a non-slip latex backing, providing safety and stability in high-traffic areas of your home, such as living rooms, bedrooms, and home offices.


  • •Vibrant & Durable Design: Crafted with 100% nylon pile, this Rugshop area rug features a machine-woven loop texture, ensuring long-lasting quality and colors that remain vibrant over time.
  • •Non-Slip Convenience: Equipped with a non-slip latex backing, this rug is an ideal choice for high-traffic areas, offering safety and stability in your living room, bedroom, or office.
  • •Stain Resistant & Low Maintenance: Resistant to stains and easy to clean, this machine-made rug is perfect for busy households, maintaining its elegant look with minimal effort.
  • •Modern Aesthetic Appeal: The contemporary geometric stripe pattern and bold yellow color add a touch of modern elegance, enhancing various home decor styles with its unique texture.
  • •Versatile Use & Fit: Available in rectangular or runner shapes with a low pile height of 0.2 inches, this rug fits seamlessly under doors and in various indoor settings, from kitchens to hallways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.