
Contemporary Minimalistic Stripe LInes Runner Rug 2 ft x 7 ft Beige
Mfr # WR30BEIGE2X7
Zoro # G822734173
product price: $67.99
/eaKey Features
Length (In.)
84 in
Thickness
0.39 in
Includes
Area Rug
Pattern
Abstract
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR30BEIGE2X7
Zoro #
G822734173
UPC #
847918137028
Country of Origin
Turkey
Dimensions
Length (In.)
84 in
Thickness
0.39 in
Size
2' x 7'
Width (In.)
24 in
Details
Includes
Area Rug
Pattern
Abstract
Color
Beige
Material
Polypropylene
Backing Material
Jute
Machine Washable
No
Shape
Runner
Item
Runner Rug
Description
Elevate your home decor with our contemporary modern striped area rug in beige and ivory. Craft ed to blend comfort and style seamlessly, this modern rug features a plush 0.39-inch pile height, creating a cozy atmosphere in any room. It's hassle-free maintenance, including spot cleaning and vacuuming, ensures practicality without compromising on aesthetics. Meticulously woven from premium polypropylene fibers with a sturdy jute backing, this rug offers both resilience and beauty. It's a timeless piece that adds a touch of contemporary elegance to your space while promising durability. Transform your living area with our modern striped rug, where comfort, sophistication, and durability converge. Redefine your homes aesthetic and experience the lasting impression this exceptional rug will leave on your decor. Exceptional Durability: Craft ed to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kids room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances It's stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shift ing and sliding, ensuring you enjoy your rug for years to come. Machine-Woven Comfort: Skillfully craft ed using advanced weaving technology, our rugs strike the perfect balance between plush comfort and enduring quality for any room. Versatile Sizing Options: Available in a range of sizes to ensure the perfect fit for any space in your home. Low-Maintenance Luxury: Enjoy the beauty of our rug with minimal effort. Regular vacuuming and simple spot cleaning with mild detergent are all it takes to maintain It's pristine appearance. Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.