Contemporary Modern Abstract Area Rug 3' 3'' x 5' Black

  • Mfr # 950BLACK3X5

  • Zoro # G613074020


product price: $35.99
/ea

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950BLACK3X5
Zoro #
G613074020
UPC #
847918073975
Country of Origin
Turkey

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.31 in

Details

Color
Black
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug

Description

Unroll this Contemporary Modern Abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.