Contemporary Modern Abstract Area Rug 4 ft x 6 ft Gold

  • Mfr # 950GOLD4X6

  • Zoro # G222735183


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
72 in
Material
Polypropylene
Includes
Area Rug
Machine Washable
No
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950GOLD4X6
Zoro #
G222735183
UPC #
847918135499
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Size
4' x 6'
Thickness
0.31 in
Width (In.)
48 in

Details

Material
Polypropylene
Includes
Area Rug
Machine Washable
No
Color
Gold
Backing Material
Jute
Shape
Rectangle
Style
Abstract
Item
Area Rug

Description

Unroll this Contemporary Modern Abstract Rug in any area of your home to infuse it with chic sophistication and artistic flair. Designed with a bold abstract pattern and vibrant, modern color palette, this rug effortlessly enhances your interior decor - creating a refined, stylish focal point that complements both modern and transitional spaces. Perfect for living rooms, bedrooms, dining areas, offices, entryways, or studies, this rug brings texture, depth, and visual movement to any setting. Crafted with premium materials for durability and comfort, it’s ideal for high-traffic areas, ensuring that its rich design remains beautiful over time. Available in a wide range of sizes and shapes - including round rugs, oval rugs, square rugs, runner rugs, and small mats - the Contemporary Abstract Collection offers versatile options to fit any room layout. Whether you’re styling a cozy reading nook or a spacious open-plan living area, this rug adds an instant touch of modern luxury. The low-maintenance construction makes cleaning simple - regular vacuuming and gentle spot cleaning will keep your rug looking fresh and vibrant. Its colorfast fibers retain brilliance over time, allowing you to enjoy its bold design and contemporary elegance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.