
Contemporary Modern Abstract Runner Rug 2 ft 7 in x 12 ft Gold
Mfr # 950GOLD27X12
Zoro # G122735399
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Jute
Thickness
0.31 in
Width (In.)
31 in
Length (In.)
144 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950GOLD27X12
Zoro #
G122735399
UPC #
847918135482
Country of Origin
Turkey
Dimensions
Size
2'7" x 12'
Thickness
0.31 in
Width (In.)
31 in
Length (In.)
144 in
Details
Backing Material
Jute
Material
Polypropylene
Item
Runner Rug
Includes
Area Rug
Color
Gold
Machine Washable
No
Shape
Runner
Style
Abstract
Description
Unroll this Contemporary Modern Abstract Rug in any area of your home to infuse it with chic sophistication and artistic flair. Designed with a bold abstract pattern and vibrant, modern color palette, this rug effortlessly enhances your interior decor - creating a refined, stylish focal point that complements both modern and transitional spaces. Perfect for living rooms, bedrooms, dining areas, offices, entryways, or studies, this rug brings texture, depth, and visual movement to any setting. Crafted with premium materials for durability and comfort, it’s ideal for high-traffic areas, ensuring that its rich design remains beautiful over time. Available in a wide range of sizes and shapes - including round rugs, oval rugs, square rugs, runner rugs, and small mats - the Contemporary Abstract Collection offers versatile options to fit any room layout. Whether you’re styling a cozy reading nook or a spacious open-plan living area, this rug adds an instant touch of modern luxury. The low-maintenance construction makes cleaning simple - regular vacuuming and gentle spot cleaning will keep your rug looking fresh and vibrant. Its colorfast fibers retain brilliance over time, allowing you to enjoy its bold design and contemporary elegance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.