
Contemporary Modern Boxes Design Soft Area Rug 8 ft Round Gray
Mfr # 106GRAY8RND
Zoro # G022734812
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Shape
Round
Length (In.)
94 in
Material
Polypropylene
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106GRAY8RND
Zoro #
G022734812
UPC #
847918134379
Country of Origin
Turkey
Dimensions
Length (In.)
94 in
Width (In.)
94 in
Size
8' Round
Thickness
0.39 in
Details
Color
Gray
Shape
Round
Material
Polypropylene
Machine Washable
No
Style
Geometric
Item
Area Rug
Backing Material
Jute
Includes
Area Rug
Description
Contemporary Abstract Circles Area Rug in blue is a fusion of artistic flair and functionality. This elegant rug, featuring a contemporary circular pattern in a beautiful blue shade, is destined to be the centerpiece of any room - from the living room, bedroom, and dining room to the hallway, entryway, office, or study. Available in a wide range of sizes and shapes, including 2x3 small mats, 2x7 runner rugs ideal for hallways and kitchens, 3x5 and 5x8 area rugs for bedrooms or offices, 6 ft round and oval rugs for adding soft curves to your space, square rugs for creating a balanced modern look, and larger rectangular sizes such as 6x9, 8x10, 9x12, and 10x14 for spacious living or dining areas - ensuring a perfect fit for any indoor setting. Made from premium polypropylene and backed with sturdy jute, this rug offers a luxurious feel underfoot and remarkable durability, making it ideal for high-traffic areas of your home. It's heavy, dense pile and intricate surface texture combine to provide lasting comfort and resilience, while the rich blue color adds depth and sophistication to your decor. The Contemporary Abstract Circles Collection seamlessly blends modern design with practical functionality, offering a rug that is both visually striking and easy to maintain - a perfect addition for busy households that value both style and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.