Contemporary Modern Floral Design Area Rug 3'3'' x 5' Gray

  • Mfr # 303GRAY3X5

  • Zoro # G013072923


product price:  $53.79
/ea

Key Features

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303GRAY3X5
Zoro #
G013072923
UPC #
847918062573
Country of Origin
Turkey

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.39 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes

Description

Contemporary Modern Floral Design selection ranging from the smaller 2x3, 2x7, and 2x10 runners to the larger 3x5, 5x7, 6x9, and up to the spacious 8x10, 8x12, and 10x14 dimensions, this collection ensures there's a perfect fit for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.