
Contemporary Modern Floral Flowers 6'6'' Round Gray
Mfr # 108D.GRAY6RND
Zoro # G913072924
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108D.GRAY6RND
Zoro #
G913072924
UPC #
847918070011
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.39 in
Details
Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Round
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Description
Discover the allure of Contemporary Modern Floral Abstract Flowers Area Rug in gray, a blend of style and comfort. This rug, featuring an exquisite floral design, is a stunning addition to any space. Available in various sizes, including 2x3, 2x7, 3x5, 5x7, 6x9, 8x10, 9x12, and 6' round, it offers versatility to fit any room's dimensions. The unique color combination of blue, white, and gray adds a serene yet sophisticated ambiance to your home. Crafted from durable polypropylene, this rug is designed to withstand the demands of high-traffic areas, making it an ideal choice for living rooms, bedrooms, home offices, and kitchens. Its dense, high-quality pile provides a soft, plush feel underfoot, ensuring both comfort and a chic accent to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.