Contemporary Modern Floral Flowers 9' x 12' Gray

  • Mfr # 108D.GRAY9X12

  • Zoro # G613073160


product price:  $350.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108D.GRAY9X12
Zoro #
G613073160
UPC #
847918045170
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug

Description

Discover the allure of Contemporary Modern Floral Abstract Flowers Area Rug in gray, a blend of style and comfort. This rug, featuring an exquisite floral design, is a stunning addition to any space. Available in various sizes, including 2x3, 2x7, 3x5, 5x7, 6x9, 8x10, 9x12, and 6' round, it offers versatility to fit any room's dimensions. The unique color combination of blue, white, and gray adds a serene yet sophisticated ambiance to your home. Crafted from durable polypropylene, this rug is designed to withstand the demands of high-traffic areas, making it an ideal choice for living rooms, bedrooms, home offices, and kitchens. Its dense, high-quality pile provides a soft, plush feel underfoot, ensuring both comfort and a chic accent to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.