Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 5'3'' x 7'3'' Gray
- Mfr # 506GRAY5X7
- Zoro # G213072846
product price:Â
$
78.15
/ea
Key Features
Pattern
Geometric
Material
Nylon
Shape
Rectangular
Length (In.)
87 in
Width (In.)
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506GRAY5X7
- Zoro #
- G213072846
- UPC #
- 847918062283
- Country of Origin
- Egypt
Dimensions
- Size
- 5 ft 3 in x 7 ft 3 in
- Length (In.)
- 87 in
- Width (In.)
- 63 in
- Thickness
- 0.2 in
Details
- Color
- Gray
- Pattern
- Geometric
- Material
- Nylon
- Shape
- Rectangular
- Back Material
- Latex
- Features
- Stain Resistant
- Includes
- Area Rug
- Stain Resistant
- Yes
Description
Discover the perfect blend of style and functionality with Contemporary Modern Geometric Boxes Design Non-Slip Area Rug. Ideal for homeowners looking to add a modern touch to their decor, this rug features a unique geometric pattern that instantly uplifts any room, from living rooms to hallways. Its robust nylon construction promises lasting quality and colorfastness, even in areas with high foot traffic. Safety is a priority with its non-slip latex backing, making it a family-friendly addition to your home. Easy to clean and maintain, this rug offers both elegance and practicality. Its array of sizes and color choices ensures a seamless integration with your existing decor, making it a versatile choice for any interior design theme. Part of the esteemed Avora Collection, this area rug is an exquisite selection for those who value contemporary design and everyday practicality in their home furnishings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.