
Contemporary Modern Geometric Boxes Design Non-Slip Runner Rug 2 ft 7 in x 10 ft Gray
Mfr # 506GRAY27X10
Zoro # G222734360
product price:Â $95.39
/ea
Free Shipping & Returns
Key Features
Shape
Runner
Thickness
0.2 in
Width (In.)
31 in
Material
Nylon
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506GRAY27X10
Zoro #
G222734360
UPC #
847918136960
Country of Origin
Egypt
Dimensions
Size
2'7" x 10'
Thickness
0.2 in
Width (In.)
31 in
Length (In.)
120 in
Details
Shape
Runner
Material
Nylon
Item
Runner Rug
Includes
Area Rug
Style
Geometric
Machine Washable
No
Color
Gray
Backing Material
Rubber
Description
Discover the perfect blend of style and functionality with our Contemporary Modern Geometric Boxes Design Non-Slip Area Rug. Designed for those who appreciate clean lines and modern sophistication, this rug features a bold geometric pattern that instantly uplift s any space - from living rooms and bedrooms to dining areas, offices, and hallways. Craft ed from durable, high-quality nylon, it ensures long-lasting performance, vibrant color retention, and exceptional resilience, even in high-traffic areas. The non-slip latex backing provides enhanced safety and stability, making it a family- and pet-friendly choice for any home. With It's low pile height, the rug offers a smooth texture thats easy to clean and ideal for everyday use. Available in multiple sizes and shapes - including round rugs, oval rugs, square rugs, runner rugs, and small mats - this piece adapts beautifully to various layouts and design preferences. Offered in a curated selection of modern colors, it seamlessly integrates with both contemporary and transitional decor styles. Part of the esteemed Avora Collection, this rug represents the perfect harmony of modern artistry and everyday practicality. Whether youre looking to make a bold statement or tie your interior together with understated elegance, this geometric non-slip rug brings style, comfort, and reliability to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.