Contemporary Modern Geometric Boxes Design Non-Slip Runner Rug 2' x 7' Gray

  • Mfr # 506GRAY2X7

  • Zoro # G813072826


product price:  $40.85
/ea

Key Features

Pattern
Geometric
Material
Nylon
Shape
Rectangular
Length (In.)
84 in
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506GRAY2X7
Zoro #
G813072826
UPC #
847918062122
Country of Origin
Egypt

Dimensions

Size
1 ft 10 in x 7 ft
Length (In.)
84 in
Width (In.)
22 in
Thickness
0.2 in

Details

Color
Gray
Pattern
Geometric
Material
Nylon
Shape
Rectangular
Features
Stain Resistant
Stain Resistant
Yes
Includes
Area Rug
Back Material
Latex

Description

Discover the perfect blend of style and functionality with Contemporary Modern Geometric Boxes Design Non-Slip Area Rug. Ideal for homeowners looking to add a modern touch to their decor, this rug features a unique geometric pattern that instantly uplifts any room, from living rooms to hallways. Its robust nylon construction promises lasting quality and colorfastness, even in areas with high foot traffic. Safety is a priority with its non-slip latex backing, making it a family-friendly addition to your home. Easy to clean and maintain, this rug offers both elegance and practicality. Its array of sizes and color choices ensures a seamless integration with your existing decor, making it a versatile choice for any interior design theme. Part of the esteemed Avora Collection, this area rug is an exquisite selection for those who value contemporary design and everyday practicality in their home furnishings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.