Contemporary Palm Leaf Textured Flat Weave Indoor/Outdoor Area Rug 2' x 3' Brown
- Mfr # 118BROWN2X3
- Zoro # G513073017
product price:Â
$
31.39
/ea
Key Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118BROWN2X3
- Zoro #
- G513073017
- UPC #
- 847918122482
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 3 ft
- Length (In.)
- 36 in
- Width (In.)
- 24 in
- Thickness
- 0.19 in
Details
- Color
- Brown
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Synthetic
- Water Resistant
- Yes
- Includes
- Area Rug
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Stain Resistant
- Yes
- UV Resistant
- Yes
Description
Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.