
Contemporary Stripe Design Area Rug 5 ft x 7 ft Black
Mfr # 3018BLACK5X7
Zoro # G822734715
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Backing Material
Jute
Color
Black
Length (In.)
84 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3018BLACK5X7
Zoro #
G822734715
UPC #
847918139213
Country of Origin
Belgium
Dimensions
Length (In.)
84 in
Thickness
0.31 in
Width (In.)
60 in
Size
5' x 7'
Details
Item
Area Rug
Material
Polypropylene
Backing Material
Jute
Color
Black
Pattern
Geometric
Machine Washable
No
Includes
Area Rug
Shape
Rectangle
Description
Transform your living space with our modern abstract rug, combining comfort, durability, and stylish sophistication. The 0.31-inch pile height delivers a refined texture, making it easy to clean with simple spot cleaning and vacuuming. Craft ed from high-quality polypropylene fabric and supported by a strong jute backing, this rug ensures long-lasting durability and visual appeal. Perfect for any room, this contemporary rug is built to withstand daily use while enhancing your decor with It's elegant abstract patterns. Exceptional Durability and Safety: Our area rug, perfect for high-traffic areas, is craft ed to endure daily wear and tear while being safe for kids and pets. It features a reliable jute backing for enhanced stability. To maximize longevity and prevent unwanted shift ing, we recommend using a rug pad underneath. Ideal for living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, and home offices. Machine-Woven Comfort and Versatile Sizing Options: Skillfully craft ed using advanced weaving technology, our rugs offer superior comfort and enduring quality, making them perfect for any room. Available in a range of sizes to ensure a perfect fit for any space in your home. Enjoy low-maintenance luxury with minimal effort-regular vacuuming and simple spot cleaning with mild detergent keep your rug looking pristine. Please Note: While we strive to provide accurate digital images and product dimensions, slight variations in rug colors may occur due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.