Contemporary Stripe Reversible Plastic 5' X 7' Blue Outdoor Rug

  • Mfr # 6058BLUE5X7

  • Zoro # G513072874


product price:  $64.29
/ea

Key Features

Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6058BLUE5X7
Zoro #
G513072874
UPC #
847918121195
Country of Origin
India

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.1 in

Details

Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Synthetic
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
UV Resistant
Yes
Water Resistant
Yes

Description

Liven up your indoor or outdoor decor with this modern reversible straw rug. It features a tribal geometric bohemian design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces. Great for Patios, RVs, camping, patio decks, sunroom, playrooms, pet mats, kid's mats, traveling, picnics, casual hikes, beach trips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.