Contemporary Stripe Reversible Recycled Plastic 3' X 5' Multi Outdoor Rug

  • Mfr # 6070MULTI3X5

  • Zoro # G513074083


product price: $38.25
/ea

Key Features

Pattern
Stripe
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070MULTI3X5
Zoro #
G513074083
UPC #
847918133044
Country of Origin
India

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.1 in

Details

Color
Multi
Pattern
Stripe
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Stain Resistant
Yes
Includes
Area Rug
UV Resistant
Yes

Description

Transform your indoor or outdoor decor with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, offering a modern and vibrant color-striped design. Effortless maintenance is key-just rinse with a garden hose and soapy water, and let it air dry. Versatile for both indoor and outdoor settings, this collection of area rugs is your go-to choice for Patios, RVs, camping, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips. Embrace contemporary style with the functionality of this chic straw rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.