Contemporary Stripe Shade Reversible Recycled Plastic 3' X 5' Navy Outdoor Rug

  • Mfr # 6074NAVY3X5

  • Zoro # G813073083


product price:  $34.35
/ea

Key Features

Pattern
Ombre
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6074NAVY3X5
Zoro #
G813073083
UPC #
847918133112
Country of Origin
India

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.1 in

Details

Color
Navy
Pattern
Ombre
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Back Material
Synthetic
Includes
Area Rug
Water Resistant
Yes

Description

Elevate your indoor or outdoor ambiance with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, featuring a modern ombre design and vibrant colors. Effortless maintenance is guaranteed-simply rinse with a garden hose and soapy water, then air dry. Versatile for both indoor and outdoor settings, this collection is the perfect choice for enhancing the aesthetic of Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.