Contemporary Tropical Floral Indoor/Outdoor Area Rug 7'10''x10'6'' Blue
- Mfr # 433BLUE8X10
- Zoro # G613073290
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Pattern
Floral
Material
Polyester
Shape
Rectangular
Length (In.)
126 in
Width (In.)
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433BLUE8X10
- Zoro #
- G613073290
- UPC #
- 847918126305
- Country of Origin
- Egypt
- Color
- Blue
- Pattern
- Floral
- Material
- Polyester
- Shape
- Rectangular
- Back Material
- Synthetic
- UV Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Stain Resistant
- Yes
- Includes
- Area Rug
- Water Resistant
- Yes
Dimensions
- Size
- 7 ft 10 in x 10 ft 6 in
- Length (In.)
- 126 in
- Width (In.)
- 94 in
- Thickness
- 0.19 in
Description
Enhance your living space with the captivating allure of this versatile rug that seamlessly blends a tropical floral design with a sleek palm frond pattern. Whether used indoors or outdoors, this rug brings an exotic elegance to any setting, making it visually striking and inviting. With meticulous craftsmanship and attention to detail, it offers a perfect combination of comfort and durability. From living rooms to kitchens, bedrooms to entryways, offices to outdoor areas like patios, decks, and screened-in porches, this rug effortlessly elevates the ambiance of any space. Embrace the enchanting beauty of nature and transform your home into a tropical paradise with this stunning rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.