
Contemporary Vibrant Abstract Design Area Rug 2'x3' Multi
Mfr # 938MULTI2X3
Zoro # G813072956
product price: $32.35
/eaKey Features
Size
2 ft x 3 ft
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
938MULTI2X3
Zoro #
G813072956
UPC #
847918132436
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Description
mmerse yourself in the world of comfort, durability, and contemporary charm with our modern abstract rug. With a plush 0.35-inch pile height, this rug offers a decadent texture and stays effortlessly clean with minimal upkeep-just a quick spot clean and vacuum. Skillfully crafted from premium polypropylene fabric and supported by a robust cotton backing, this rug personifies exceptional quality and timeless elegance, seamlessly infusing a dash of modern sophistication into any setting. Elevate your comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.