Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Vibrant Abstract Design Area Rug 7' 10'' x 10' Multi

  • Mfr # 938MULTI8X10

  • Zoro # G513073154


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938MULTI8X10
Zoro #
G513073154
UPC #
847918132955
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.35 in

Details

Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

mmerse yourself in the world of comfort, durability, and contemporary charm with our modern abstract rug. With a plush 0.35-inch pile height, this rug offers a decadent texture and stays effortlessly clean with minimal upkeep-just a quick spot clean and vacuum. Skillfully crafted from premium polypropylene fabric and supported by a robust cotton backing, this rug personifies exceptional quality and timeless elegance, seamlessly infusing a dash of modern sophistication into any setting. Elevate your comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.