Cushioned Non Slip Rug Pad for Hard Surfaces 2 ft x 4 ft Cream

  • Mfr # RP35S2X4

  • Zoro # G222735763


product price:  $21.99
/ea

Key Features

Shape
Rectangle
Backing Material
PVC
Width (In.)
24 in
Includes
Rug Pad
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP35S2X4
Zoro #
G222735763
UPC #
847918136007
Country of Origin
China

Dimensions

Width (In.)
24 in
Size
2' x 4'
Thickness
0.13 in
Length (In.)
48 in

Details

Item
Rug Pad
Shape
Rectangle
Backing Material
PVC
Includes
Rug Pad
Material
PVC
Color
Cream

Description

Enhance your living space with the unparalleled comfort of our Premium Cushioned PVC Rug Pad. This rug pad delivers superior cushioning, ensuring a plush and comfortable underfoot experience. The strong non-slip grip keeps your rugs securely in place, providing safety and preventing any movement or bunching. Perfect for high-traffic areas, this premium rug pad not only enhances comfort but also protects your floors from damage. It's easy to install and can be customized to fit any rug size or shape, making it an essential solution for maintaining your rugs beauty and functionality. Additionally, this versatile pad can be used under furniture to prevent floor scratches, as a table cushion, sofa cushion, or as a sturdy liner for kitchen or bathroom drawers. Choose our premium rug pad to elevate your home decor with quality and comfort. Luxurious Comfort and Secure Stability: Superior cushioning enhances the comfort of your rugs, while the strong non-slip grip ensures rugs stay in place, even in high-traffic areas. Premium Durability: Craft ed from high-quality 100% PVC for long-lasting use, providing both functionality and protection for your floors. Versatile, Multi-Functional, and Easy to Customize: Easy to install and customizable to fit any rug size or shape, this multifunctional rug pad can also be used under furniture, as a table cushion, sofa cushion, or as a durable liner for kitchen or bathroom drawers. Spot clean with mild detergent; Line dry; Lay flat to dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.