Cushioned Non Slip Rug Pad for Hard Surfaces 4 ft x 6 ft Cream

  • Mfr # RP35S4X6

  • Zoro # G822735750


product price:  $31.99
/ea

Key Features

Shape
Rectangle
Includes
Rug Pad
Color
Cream
Material
PVC
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP35S4X6
Zoro #
G822735750
UPC #
847918136076
Country of Origin
China

Dimensions

Thickness
0.13 in
Length (In.)
72 in
Size
4' x 6'
Width (In.)
48 in

Details

Shape
Rectangle
Includes
Rug Pad
Color
Cream
Material
PVC
Item
Rug Pad
Backing Material
PVC

Description

Enhance your living space with the unparalleled comfort of our Premium Cushioned PVC Rug Pad. This rug pad delivers superior cushioning, ensuring a plush and comfortable underfoot experience. The strong non-slip grip keeps your rugs securely in place, providing safety and preventing any movement or bunching. Perfect for high-traffic areas, this premium rug pad not only enhances comfort but also protects your floors from damage. It's easy to install and can be customized to fit any rug size or shape, making it an essential solution for maintaining your rugs beauty and functionality. Additionally, this versatile pad can be used under furniture to prevent floor scratches, as a table cushion, sofa cushion, or as a sturdy liner for kitchen or bathroom drawers. Choose our premium rug pad to elevate your home decor with quality and comfort. Luxurious Comfort and Secure Stability: Superior cushioning enhances the comfort of your rugs, while the strong non-slip grip ensures rugs stay in place, even in high-traffic areas. Premium Durability: Craft ed from high-quality 100% PVC for long-lasting use, providing both functionality and protection for your floors. Versatile, Multi-Functional, and Easy to Customize: Easy to install and customizable to fit any rug size or shape, this multifunctional rug pad can also be used under furniture, as a table cushion, sofa cushion, or as a durable liner for kitchen or bathroom drawers. Spot clean with mild detergent; Line dry; Lay flat to dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.