
Diamond Weave Reversible Jute-Look Indoor/Outdoor Rug 2 ft x 7 ft Natural
Mfr # WR188NATURAL2X7
Zoro # G422735587
product price:Â $49.99
/eaKey Features
Size
2' x 7'
Color
Natural
Style
Solid
Material
Polypropylene
Shape
Runner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR188NATURAL2X7
Zoro #
G422735587
UPC #
847918151888
Country of Origin
Belgium
Dimensions
Size
2' x 7'
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in
Details
Color
Natural
Style
Solid
Material
Polypropylene
Shape
Runner
Item
Indoor/Outdoor Runner Rug
Machine Washable
No
Backing Material
Synthetic
Includes
Indoor/Outdoor Area Rug
Description
Bring elevated texture to your home with this reversible jute-look rug featuring two unique patterns in one stylish piece. One side offers a richly woven basket motif, while the reverse reveals a clean, structured diamond grid. Crafted from 100% polypropylene, this indoor-outdoor rug has the look of natural fiber without the upkeep. It’s stain-resistant, shed-free, and simple to clean-perfect for porches, dining areas, or anywhere durability meets style. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.