Zoro Homepage

Distessed Medallion Machine Washable Area Rug 2 ft x 3 ft Blue

  • Mfr # 6033BLUE2X3

  • Zoro # G022734546


product price: $45.99
/ea

Key Features

Color
Blue
Width (In.)
24 in
Includes
Area Rug
Size
2' x 3'
Machine Washable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6033BLUE2X3
Zoro #
G022734546
UPC #
847918131187
Country of Origin
Turkey

Dimensions

Width (In.)
24 in
Size
2' x 3'
Thickness
0.25 in
Length (In.)
36 in

Details

Color
Blue
Item
Area Rug
Includes
Area Rug
Machine Washable
Yes
Shape
Rectangle
Style
Oriental
Material
Polyester
Backing Material
Recycled Cotton/Polyester

Description

Unveil the charm of boho vintage distressed medallion oriental style with this machine-washable polyester premium quality area rug. Adorn your home with subtle yet exciting decor featuring bold colors and a captivating medallion design. Choose from different size options to masterfully elevate your living space. Easy to maintain and eco-conscious, this flat-woven rug is craft ed from OEKO-TEX certified premium recycled materials, adding a touch of sustainability to your home. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.