Zoro Homepage

Distressed Abstract Area Rug 3'3''x5' Gray

  • Mfr # 910GRAY3X5

  • Zoro # G613073252


product price: $61.59
/ea

Key Features

Color
Gray
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910GRAY3X5
Zoro #
G613073252
UPC #
847918103726
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Length (In.)
59 in
Width (In.)
39 in
Thickness
0.35 in

Details

Color
Gray
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Includes
Area Rug
Stain Resistant
Yes

Description

Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space. Elevate your comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.