
Distressed Abstract Blue/Gray/Ivory Area Rug 7'10''x10'
Mfr # 2085BLUE8X10
Zoro # G613073832
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 10 in x 10 ft
Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2085BLUE8X10
Zoro #
G613073832
UPC #
847918114968
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.31 in
Details
Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
UV Resistant
Yes
Description
Unroll this modern abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.