Zoro Homepage

Distressed Abstract Runner Rug 2 ft 7 in x 6 ft Blue

  • Mfr # 910BLUE27X6

  • Zoro # G722735492


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Machine Washable
No
Shape
Runner
Color
Blue
Thickness
0.35 in
Size
2'7" x 6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910BLUE27X6
Zoro #
G722735492
UPC #
847918134966
Country of Origin
Turkey

Dimensions

Thickness
0.35 in
Size
2'7" x 6'
Length (In.)
72 in
Width (In.)
31 in

Details

Machine Washable
No
Shape
Runner
Color
Blue
Material
Polypropylene
Item
Runner Rug
Backing Material
Jute
Includes
Area Rug
Pattern
Abstract

Description

Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space - whether it’s your living room, bedroom, dining room, entryway, hallway, office, or study area. Designed to complement both minimalist and bold interiors, this rug brings warmth and texture to your home. Its soft yet durable construction makes it suitable for high-traffic areas such as hallways, kitchens, and entryways, while maintaining its plush look and feel. Available in a wide range of sizes and shapes, including area rugs (5x7, 8x10, 9x12, 10x14), runner rugs (2x7, 2x10) perfect for corridors and kitchens, small mats (2x3) for entryways or compact spaces, as well as round and oval rugs that create a unique decorative focal point. With its modern abstract design, soft pile, and lasting durability, this rug is the ideal choice to elevate the look and comfort of your home. Add sophistication, texture, and coziness to any room with this exquisite piece that balances contemporary aesthetics and everyday practicality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.