Distressed Abstract Watercolor Area Rug 5' x 7' Gray
- Mfr # 928GRAY5X7
- Zoro # G013073814
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Style
Distressed Abstract Watercolor
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 928GRAY5X7
- Zoro #
- G013073814
- UPC #
- 847918104099
- Country of Origin
- Türkiye
- Color
- Gray
- Style
- Distressed Abstract Watercolor
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Jute
- Features
- Stain Resistant
- Stain Resistant
- Yes
- Includes
- Area Rug
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.35 in
Description
Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space. Elevate your comfort and style with this exquisite rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.