
Distressed Abstract Watercolor Area Rug 6'6'' Round Blue
Mfr # 928BLUE6RND
Zoro # G913074140
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Blue
Style
Distressed Abstract Watercolor
Pattern
Abstract
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928BLUE6RND
Zoro #
G913074140
UPC #
847918117181
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.35 in
Details
Color
Blue
Style
Distressed Abstract Watercolor
Pattern
Abstract
Material
Polypropylene
Shape
Round
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
Description
Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space. Elevate your comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.