Distressed Frame Reversible Jute-Look Indoor/Outdoor Rug 5 ft x 7 ft Natural

  • Mfr # WR187NATURAL5X7

  • Zoro # G322735472


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Style
Solid
Material
Polypropylene
Shape
Rectangle
Machine Washable
No
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR187NATURAL5X7
Zoro #
G322735472
UPC #
847918151918
Country of Origin
Belgium

Dimensions

Thickness
0.19 in
Length (In.)
84 in
Width (In.)
60 in
Size
5' x 7'

Details

Style
Solid
Material
Polypropylene
Shape
Rectangle
Machine Washable
No
Item
Indoor Outdoor Area Rug
Backing Material
Synthetic
Includes
Indoor Outdoor Area Rug
Color
Natural

Description

Enjoy the best of both form and function with this reversible indoor-outdoor area rug. The front showcases a modern concentric stripe layout, while the reverse features a distressed version of the same pattern for a more relaxed, vintage feel. With its jute-inspired texture and 100% polypropylene build, this rug offers all the beauty of natural fiber without the upkeep. Easy to clean and ideal for any high-traffic area, this rug brings understated elegance to indoor and outdoor settings alike. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.