Distressed Frame Reversible Jute-Look Indoor/Outdoor Rug 7 ft 10 in x 10 ft Natural
- Mfr # WR187NATURAL8X10
- Zoro # G822735538
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Size
7'10" x 10'
Color
Natural
Style
Solid
Material
Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR187NATURAL8X10
- Zoro #
- G822735538
- UPC #
- 847918151956
- Country of Origin
- Belgium
- Color
- Natural
- Style
- Solid
- Material
- Polypropylene
- Shape
- Rectangle
- Item
- Indoor Outdoor Area Rug
- Includes
- Indoor Outdoor Area Rug
- Machine Washable
- No
- Backing Material
- Synthetic
Dimensions
- Size
- 7'10" x 10'
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.19 in
Description
Enjoy the best of both form and function with this reversible indoor-outdoor area rug. The front showcases a modern concentric stripe layout, while the reverse features a distressed version of the same pattern for a more relaxed, vintage feel. With its jute-inspired texture and 100% polypropylene build, this rug offers all the beauty of natural fiber without the upkeep. Easy to clean and ideal for any high-traffic area, this rug brings understated elegance to indoor and outdoor settings alike. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.