
Distressed Geometric Indoor/Outdoor Area Rug 8 ft Round Beige
Mfr # 8019BEIGE8RND
Zoro # G622734571
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Size
8' Round
Material
Polypropylene
Style
Geometric
Shape
Round
Width (In.)
94 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8019BEIGE8RND
Zoro #
G622734571
UPC #
847918144101
Country of Origin
Türkiye
Dimensions
Size
8' Round
Width (In.)
94 in
Thickness
0.23 in
Length (In.)
94 in
Details
Material
Polypropylene
Style
Geometric
Shape
Round
Item
Indoor/Outdoor Area Rug
Backing Material
Synthetic
Machine Washable
No
Color
Beige
Includes
Indoor/Outdoor Area Rug
Description
Liven up your indoor or outdoor decor with this bohemian inspired eclectic rug. It features a tribal design coupled and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Bohemian & Eclectic Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.