
Distressed Stripe Pattern Shag Area Rug 7 ft 10 in x 10 ft Anthracite
Mfr # WR122ANTHRACITE8X10
Zoro # G722734785
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.57 in
Size
7'10" x 10'
Machine Washable
No
Color
Anthracite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR122ANTHRACITE8X10
Zoro #
G722734785
UPC #
847918148963
Country of Origin
Turkey
Dimensions
Thickness
0.57 in
Size
7'10" x 10'
Length (In.)
120 in
Width (In.)
94 in
Details
Item
Area Rug
Material
Polyester
Machine Washable
No
Color
Anthracite
Style
Abstract
Shape
Rectangle
Backing Material
Jute
Includes
Area Rug
Description
Minimalist, Modern style. Style your refined hallways with this Minimal Stripe Design shag rug featuring a cozy medium pile. The soft Minimal Stripe Design pattern adds inviting texture that families love. This version comes in deep Anthracite Dark Gray. It's Minimal Stripe Design design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug delivers clean, linear balance and enhances depth with It's smoky gray tone, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.