Dublin Contemporary Abstract Runner Rug 2'x7' Yellow

  • Mfr # 4053YELLOW2X7

  • Zoro # G613072842


product price: $36.39
/ea

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4053YELLOW2X7
Zoro #
G613072842
UPC #
847918128354
Country of Origin
Turkey

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Stain Resistant
Yes

Description

Immerse yourself in the perfect combination of comfort, durability, and contemporary style with our modern abstract rug. Featuring a plush 0.39-inch pile height, it offers a luxurious feel while ensuring easy maintenance through spot cleaning and vacuuming. Meticulously crafted from the finest polypropylene fabric and reinforced by a sturdy jute backing, this rug exemplifies exceptional quality and timeless beauty, effortlessly adding a touch of modern elegance to any space. Experience the ultimate indulgence in both comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.