
Floral Leaves Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Multi
Mfr # WR20MULTI18X30
Zoro # G022735482
product price: $63.99
/eaKey Features
Color
Multi
Backing Material
PVC Foam
Width
31 in
Surface Material
PVC
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR20MULTI18X30
Zoro #
G022735482
UPC #
847918136533
Country of Origin
China
Dimensions
Width
31 in
Length
96 in
Thickness
0.79 in
Size
18' x 30'
Details
Color
Multi
Item
Anti Fatigue Mat
Backing Material
PVC Foam
Surface Material
PVC
Mat Shape
Rectangle
Mat Surface Pattern
Floral
Description
Transform your space with the understated elegance of our Floral style anti-fatigue mat. Built with a 0.79-inch thick layer of cushioning, it delivers lasting support for your feet, knees, and back. The charming floral design brings a refreshing, natural element to your decor, making it an ideal choice for high-traffic areas such as kitchens or entryways, while the secure non-slip backing ensures stability and safety. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.