
Floral Medallion Area Rug 2 ft x 3 ft Beige
Mfr # WR143BEIGE2X3
Zoro # G922735667
product price: $56.99
/eaKey Features
Width (In.)
24 in
Includes
Area Rug
Length (In.)
36 in
Machine Washable
No
Pattern
Floral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR143BEIGE2X3
Zoro #
G922735667
UPC #
847918149168
Country of Origin
Turkey
Dimensions
Width (In.)
24 in
Length (In.)
36 in
Thickness
0.39 in
Size
2' x 3'
Details
Includes
Area Rug
Machine Washable
No
Pattern
Floral
Backing Material
Jute
Shape
Rectangle
Item
Area Rug
Material
Polypropylene
Color
Beige
Description
Add a splash of color and nature-inspired beauty to your home with this beige floral area rug. Large-scale blossoms and leafy accents in teal, rust, and brown create an artistic, welcoming feel. Made from durable polypropylene and backed with jute, this rug is built for long-lasting softness and easy upkeep. Its low 0.39-inch pile is perfect for busy households, offering both charm and practicality for any room from the entryway to the family room. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.