Floral Tropical Reversible Recycled Plastic 7'10'' X 10' Blue Outdoor Rug

  • Mfr # 6075BLUE8X10

  • Zoro # G913073181


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6075BLUE8X10
Zoro #
G913073181
UPC #
847918133495
Country of Origin
India

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.1 in

Details

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Includes
Area Rug
UV Resistant
Yes
Water Resistant
Yes
Stain Resistant
Yes

Description

Revitalize your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, featuring a modern floral design and vibrant colors. Maintenance is a breeze-simply rinse with a garden hose and soapy water, then air dry. Tailored for both indoor and outdoor use, this collection is perfect for enhancing the aesthetic of Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.