Shop WORLD RUG GALLERY
See all product information
Create Account
Garden Floral Area Rug 7 ft 10 in x 10 ft Beige
- Mfr # WR147BEIGE8X10
- Zoro # G922735452
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Size
7'10" x 10'
Color
Beige
Shape
Rectangle
Width (In.)
94 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR147BEIGE8X10
- Zoro #
- G922735452
- UPC #
- 847918150171
- Country of Origin
- Türkiye
- Color
- Beige
- Shape
- Rectangle
- Item
- Area Rug
- Material
- Polypropylene
- Backing Material
- Jute
- Machine Washable
- No
- Pattern
- Floral
- Includes
- Area Rug
Dimensions
- Size
- 7'10" x 10'
- Width (In.)
- 94 in
- Thickness
- 0.39 in
- Length (In.)
- 120 in
Description
Create a welcoming, garden-inspired look with this beige floral rug featuring scattered blooms and foliage in natural tones. The soft neutral background keeps your space feeling light and airy, while the warm accents add a touch of charm. Made from 100% polypropylene with a jute backing, this rug offers easy maintenance and everyday durability. Its 0.39" low-pile surface is a perfect choice for high-traffic rooms needing both beauty and performance. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.