
Geometric Blocks Area Rug 5 ft x 7 ft Black
Mfr # WR140BLACK5X7
Zoro # G822734296
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Machine Washable
No
Width (In.)
60 in
Shape
Rectangle
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR140BLACK5X7
Zoro #
G822734296
UPC #
847918149885
Country of Origin
Turkey
Dimensions
Width (In.)
60 in
Thickness
0.39 in
Size
5' x 7'
Length (In.)
84 in
Details
Pattern
Geometric
Machine Washable
No
Shape
Rectangle
Includes
Area Rug
Backing Material
Jute
Material
Polypropylene
Item
Area Rug
Color
Black
Description
Make a striking statement in your home with this black and ivory area rug featuring a dynamic grid-inspired design. Its contemporary aesthetic brings artistic energy to any space, while the power-loomed polypropylene fiber ensures it stands up beautifully to daily wear and tear. Perfect for anchoring your living room or adding contrast to a neutral bedroom, this rug offers a versatile look at a budget-friendly price. Enjoy soft texture underfoot, easy cleaning, and modern appeal - all in one thoughtfully crafted piece. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.